FLENDER

FLENDER Pin coupling, N-Eupex Series, Type H, Grey cast iron, 250mm Outer Dia, 100mm Bore, 2AG99-0AC0+M1H, 2AG99-0AE0-Z L1N+M1H+X99

  • ERIKS:14156051
Image 1
Image 2
Image 1
Image 2
Save to list

€3,249.87/ pieceexcl. VAT

€3,932.34incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
H
Series
N-Eupex
Type
H
Type
Coupling
Bore
100 mm
Bore range (min./max.)
100-110 mm
Maximum bore
110 mm
Length
460 mm
Continuous rated torque
3900 Nm
Outer Diameter
250 mm
Max. Speed
3300 rpm
Angular Misalignment
0.08
Material
Grey cast iron (GG)
Fastening method
Set Screw
Version
H
Size
250
Standard
DIN 6885-1
d1
100 mm
d2
110 mm
L
460 mm