



€2,103.38/ pieceexcl. VAT
€2,545.09incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | H |
Series | N-Eupex |
Type | H |
Type | Coupling |
Bore | 90 mm |
Bore range (min./max.) | 90-100 mm |
Maximum bore | 100 mm |
Length | 370 mm |
Continuous rated torque | 2300 Nm |
Outer Diameter | 225 mm |
Max. Speed | 3600 rpm |
Angular Misalignment | 0.09 |
Material | Grey cast iron (GG) |
Fastening method | Set Screw |
Version | H |
Size | 225 |
Standard | DIN 6885-1 |
d1 | 90 mm |
d2 | 100 mm |
L | 370 mm |