FLENDER

FLENDER Spacer Coupling N-Eupex Type H Size H200 Bore 80/48mm H7 S=180

  • ERIKS:14156045
Image 1
Image 2
Image 1
Image 2
Save to list

€1,598.92/ pieceexcl. VAT

€1,934.69incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
H
Series
N-Eupex
Type
H
Type
Spacer
Continuous rated torque
1950 Nm
Outer Diameter
200 mm
Max. Speed
4000 rpm
Material
Grey cast iron (GG)
Version
H
Size
200