



€575.90/ pieceexcl. VAT
€696.84incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | H |
Series | N-Eupex |
Type | H |
Type | Spacer |
Shaft diameter | 60 mm |
Bore | 60 mm |
Bore range (min./max.) | 60 mm |
Maximum bore | 60 mm |
Length | 240 mm |
Continuous rated torque | 345 Nm |
Maximum moment of torque | 345 Nm |
Outer Diameter | 125 mm |
Max. Speed | 6100 rpm |
Angular Misalignment | 0.1 |
Material | Grey cast iron (GG) |
Fastening method | Set Screw |
Version | H |
Size | 125 |
Standard | DIN 6885-1 |
d1 | 60 mm |
d2 | 60 mm |
L | 240 mm |