



€542.38/ pieceexcl. VAT
€656.28incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | H |
Series | N-Eupex |
Type | H |
Type | Spacer |
Hub length | 70 mm |
Continuous rated torque | 345 Nm |
Outer Diameter | 125 mm |
Max. Speed | 6100 rpm |
Material | Grey cast iron (GG) |
Weight | 4.55 kg |
Version | H |
Size | 125 |
Standard | DIN ISO 21940-11 |
s | 200 mm |