



€149.05/ pieceexcl. VAT
€180.35incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 5 |
Series | N-Eupex |
Type | 5 |
Type | Coupling |
Hub length | 65 mm |
Continuous rated torque | 500 Nm |
Outer Diameter | 140 mm |
Max. Speed | 5800 rpm |
Material | Grey cast iron (GG) |
Weight | 4.5 kg |
Version | Part 5 |
Size | 140 |
Standard | DIN ISO 21940-11 |