



€893.38/ pieceexcl. VAT
€1,080.99incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-EUPEX |
Type | H |
Series | N-EUPEX |
Type | H |
Type | Coupling |
Shaft diameter | 70 mm |
Bore | 70 mm |
Bore range (min./max.) | 70 mm |
Length | 270 mm |
Hub length | 70 mm |
Continuous rated torque | 840 Nm |
Outer Diameter | 160 mm |
Max. Speed | 5100 rpm |
Angular Misalignment | 0.1 |
Material | Grey cast iron (GG) |
Weight | 12.5 kg |
Size | 160 |
Standard | DIN 6885-1 |
d1 | 70 mm |
d2 | 70 mm |
L | 270 mm |
s | 140 mm |