



€248.50/ pieceexcl. VAT
€300.69incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-EUPEX |
Type | B |
Series | N-EUPEX |
Type | B |
Type | Coupling |
Bore | 65 mm |
Bore range (min./max.) | 65 mm |
Length | 113 mm |
Hub length | 55 mm |
Continuous rated torque | 500 Nm |
Max. Speed | 5800 rpm |
Angular Misalignment | 0.1 |
Material | Grey cast iron (GG) |
Weight | 5.7 kg |
Size | 140 |
d1 | 65 mm |
d2 | 65 mm |
L | 113 mm |
s | 3 mm |