



€1,490.45/ pieceexcl. VAT
€1,803.44incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | Insert |
Type | Flexible element |
Size | 710 |
Colour | Black |
Material | NBR |
Operating temperature | from -30 to 80 °C |