



€250.90/ pieceexcl. VAT
€303.59incl. VAT
31 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | Insert |
Type | Flexible element |
Size | 400 |
Colour | Black |
Material | NBR |
Operating temperature | from -30 to 80 °C |