



€508.86/ pieceexcl. VAT
€615.72incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex-DS |
Type | Flexible element |
Size | 340 |
Colour | Black |
Hardness | 90 Shore A |
Outer diameter | 340 mm |
Material | NBR |
Operating temperature | from -30 to 80 °C |
Continuous rated torque | 5500 Nm |
Weight | 1.2 kg |