



€312.20/ pieceexcl. VAT
€377.76incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex-DS |
Type | Flexible element |
Size | 272 |
Colour | Black |
Hardness | 80/90 Shore A |
Outer diameter | 272 mm |
Material | NBR |
Operating temperature | from -30 to 80 °C |
Continuous rated torque | 2800 Nm |
Weight | 0.67 kg |