



€33.25/ pieceexcl. VAT
€40.23incl. VAT
16 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex-DS |
Type | Flexible element |
Size | 118 |
Colour | Black |
Hardness | 80/90 Shore A |
Outer diameter | 118 mm |
Material | NBR |
Operating temperature | from -30 to 80 °C |
Continuous rated torque | 160 Nm |
Weight | 0.051 kg |