



€28.40/ pieceexcl. VAT
€34.36incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex-DS |
Type | Flexible element |
Size | 103 |
Colour | Black |
Hardness | 80/90 Shore A |
Outer diameter | 103 mm |
Material | NBR |
Operating temperature | from -30 to 80 °C |
Continuous rated torque | 100 Nm |
Weight | 0.033 kg |