FLENDER

FLENDER Coupling N-Eupex Type E Size E95 Flange Bore 6x6.6mm

  • ERIKS:14155439
Image 1
Save to list

€186.53/ pieceexcl. VAT

€225.70incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
E
Series
N-Eupex
Type
E
Type
Coupling
Continuous rated torque
140 Nm
Outer Diameter
95 mm
Max. Speed
6600 rpm
Material
Grey cast iron (GG)
Size
95