FLENDER

FLENDER Coupling N-Eupex Type E Size E80 Flange Bore 6x6.6mm

  • ERIKS:14155419
Image 1
Save to list

€162.27/ pieceexcl. VAT

€196.35incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
E
Series
N-Eupex
Type
E
Type
Coupling
Continuous rated torque
85 Nm
Outer Diameter
80 mm
Max. Speed
7200 rpm
Material
Grey cast iron (GG)
Size
80