FLENDER

FLENDER Coupling N-Eupex Type E Size E68 Flange Bore 6xM5

  • ERIKS:14155402
Image 1
Save to list

€145.52/ pieceexcl. VAT

€176.08incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
E
Series
N-Eupex
Type
E
Type
Coupling
Continuous rated torque
48 Nm
Outer Diameter
68 mm
Max. Speed
8400 rpm
Material
Grey cast iron (GG)
Size
68