FLENDER

FLENDER Coupling N-Eupex Type E Size E225 unbored

  • ERIKS:14155721
Image 1
Save to list

€795.49/ pieceexcl. VAT

€962.54incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
E
Series
N-Eupex
Type
E
Type
Coupling
Continuous rated torque
2300 Nm
Outer Diameter
225 mm
Max. Speed
3600 rpm
Material
Grey cast iron (GG)
Size
225