
€795.49/ pieceexcl. VAT
€962.54incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | E |
Series | N-Eupex |
Type | E |
Type | Coupling |
Continuous rated torque | 2300 Nm |
Outer Diameter | 225 mm |
Max. Speed | 3600 rpm |
Material | Grey cast iron (GG) |
Size | 225 |