FLENDER

FLENDER Coupling N-Eupex Type E Size E180 Flange Bore 8x11mm

  • ERIKS:14155631
Image 1
Save to list

€559.14/ pieceexcl. VAT

€676.56incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
E
Series
N-Eupex
Type
E
Type
Coupling
Continuous rated torque
1250 Nm
Outer Diameter
180 mm
Max. Speed
4500 rpm
Material
Grey cast iron (GG)
Size
180