FLENDER

FLENDER Coupling N-Eupex Type E Size E160 unbored

  • ERIKS:14155586
Image 1
Save to list

€466.54/ pieceexcl. VAT

€564.51incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
E
Series
N-Eupex
Type
E
Type
Coupling
Continuous rated torque
840 Nm
Outer Diameter
160 mm
Max. Speed
5100 rpm
Material
Grey cast iron (GG)
Size
160