FLENDER

FLENDER Coupling N-Eupex Type E Size E140 Flange Bore 6xM10

  • ERIKS:14155542
Image 1
Save to list

€377.46/ pieceexcl. VAT

€456.73incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
E
Series
N-Eupex
Type
E
Type
Coupling
Continuous rated torque
500 Nm
Outer Diameter
140 mm
Max. Speed
5800 rpm
Material
Grey cast iron (GG)
Size
140