FLENDER

FLENDER Coupling N-Eupex Type E Size E125 Flange Bore 6xM8

  • ERIKS:14155494
Image 1
Save to list

€300.74/ pieceexcl. VAT

€363.90incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
E
Series
N-Eupex
Type
E
Type
Coupling
Continuous rated torque
345 Nm
Outer Diameter
125 mm
Max. Speed
6100 rpm
Material
Grey cast iron (GG)
Size
125