FLENDER

FLENDER Coupling N-Eupex Type D Size D280 Flange Bore 8xM16

  • ERIKS:14155817
Image 1
Save to list

€1,469.28/ pieceexcl. VAT

€1,777.83incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
D
Series
N-Eupex
Type
D
Type
Coupling
Continuous rated torque
5500 Nm
Outer Diameter
280 mm
Max. Speed
3000 rpm
Material
Grey cast iron (GG)
Size
280