
€1,222.34/ pieceexcl. VAT
€1,479.03incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | D |
Series | N-Eupex |
Type | D |
Type | Coupling |
Continuous rated torque | 3900 Nm |
Outer Diameter | 250 mm |
Max. Speed | 3300 rpm |
Material | Grey cast iron (GG) |
Size | 250 |