FLENDER

FLENDER Coupling N-Eupex Type D Size D225 Flange Bore 8xM12

  • ERIKS:14155726
Image 1
Save to list

€1,015.97/ pieceexcl. VAT

€1,229.32incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
D
Series
N-Eupex
Type
D
Type
Coupling
Continuous rated torque
2300 Nm
Outer Diameter
225 mm
Max. Speed
3600 rpm
Material
Grey cast iron (GG)
Size
225