FLENDER

FLENDER Coupling N-Eupex Type D Size D200 Flange Bore 8xM12

  • ERIKS:14155678
Image 1
Save to list

€785.79/ pieceexcl. VAT

€950.81incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
D
Series
N-Eupex
Type
D
Type
Coupling
Continuous rated torque
1950 Nm
Outer Diameter
200 mm
Max. Speed
4000 rpm
Material
Grey cast iron (GG)
Size
200