FLENDER

FLENDER Coupling N-Eupex Type D Size D160 Flange Bore 7xM10

  • ERIKS:14155591
Image 1
Save to list

€539.74/ pieceexcl. VAT

€653.09incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
D
Series
N-Eupex
Type
D
Type
Coupling
Continuous rated torque
840 Nm
Outer Diameter
160 mm
Max. Speed
5100 rpm
Material
Grey cast iron (GG)
Size
160