FLENDER

FLENDER Coupling N-Eupex Type D Size D110 Flange Bore 6x9mm

  • ERIKS:14155464
Image 1
Save to list

€267.22/ pieceexcl. VAT

€323.34incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
D
Series
N-Eupex
Type
D
Type
Coupling
Continuous rated torque
225 Nm
Outer Diameter
110 mm
Max. Speed
6300 rpm
Material
Grey cast iron (GG)
Size
110