



€81.40/ pieceexcl. VAT
€98.49incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 5 |
Series | N-Eupex |
Type | 5 |
Type | Flange |
Hub length | 45 mm |
Continuous rated torque | 140 Nm |
Outer Diameter | 95 mm |
Max. Speed | 6600 rpm |
Material | Grey cast iron (GG) |
Weight | 1.4 kg |
Version | Part 5 |
Size | 95 |
Standard | DIN ISO 21940-11 |