
€53.70/ pieceexcl. VAT
€64.98incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 1 |
Series | N-Eupex |
Type | 1 |
Type | Flange |
Continuous rated torque | 140 Nm |
Outer Diameter | 95 mm |
Max. Speed | 6600 rpm |
Material | Grey cast iron (GG) |
Version | Part 1 |
Size | 95 |