FLENDER

FLENDER Coupling Flange N-Eupex Size 95 Part 1 Bore 28mm H7 ATEX

  • ERIKS:14156026
Image 1
Save to list

€80.08/ pieceexcl. VAT

€96.90incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
1
Series
N-Eupex
Type
1
Type
Flange
Continuous rated torque
140 Nm
Outer Diameter
95 mm
Max. Speed
6600 rpm
Material
Grey cast iron (GG)
Version
Part 1
Size
95