FLENDER

FLENDER Pin coupling, N-Eupex Series, Type 5, Grey cast iron, 80mm Outer Dia, 45mm Hub LG, 2XE10-0AA0

  • ERIKS:14155430
Image 1
Image 2
Image 1
Image 2
Save to list

€67.64/ pieceexcl. VAT

€81.84incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
5
Series
N-Eupex
Type
5
Type
Flange
Hub length
45 mm
Continuous rated torque
85 Nm
Outer Diameter
80 mm
Max. Speed
7200 rpm
Material
Grey cast iron (GG)
Weight
0.93 kg
Version
Part 5
Size
80
Standard
DIN ISO 21940-11