FLENDER

FLENDER Coupling Flange N-Eupex Size 80 Part 5 Bore 24mm H7 ATEX

  • ERIKS:14156030
Image 1
Save to list

€89.95/ pieceexcl. VAT

€108.84incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
5
Series
N-Eupex
Type
5
Type
Flange
Continuous rated torque
85 Nm
Outer Diameter
80 mm
Max. Speed
7200 rpm
Material
Grey cast iron (GG)
Version
Part 5
Size
80