
€138.02/ pieceexcl. VAT
€167.00incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 10 |
Series | N-Eupex |
Type | 10 |
Type | Flange |
Continuous rated torque | 85 Nm |
Outer Diameter | 80 mm |
Max. Speed | 7200 rpm |
Material | Grey cast iron (GG) |
Weight | 0.515 kg |
Version | Part 10 |
Size | 80 |
Standard | DIN ISO 21940-11 |