
€5,833.90/ pieceexcl. VAT
€7,059.02incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 1 |
Series | N-Eupex |
Type | 1 |
Type | Flange |
Continuous rated torque | 71000 Nm |
Outer Diameter | 710 mm |
Max. Speed | 1100 rpm |
Material | Grey cast iron (GG) |
Version | Part 1 |
Size | 710 |