FLENDER

FLENDER Coupling Flange N-Eupex Size 68 Part 10 Flange Bore 6xM5

  • ERIKS:14155416
Image 1
Save to list

€123.02/ pieceexcl. VAT

€148.85incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
10
Series
N-Eupex
Type
10
Type
Flange
Continuous rated torque
48 Nm
Outer Diameter
68 mm
Max. Speed
8400 rpm
Material
Grey cast iron (GG)
Size
68