
€123.02/ pieceexcl. VAT
€148.85incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 10 |
Series | N-Eupex |
Type | 10 |
Type | Flange |
Continuous rated torque | 48 Nm |
Outer Diameter | 68 mm |
Max. Speed | 8400 rpm |
Material | Grey cast iron (GG) |
Size | 68 |