
€4,837.33/ pieceexcl. VAT
€5,853.17incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 1 |
Series | N-Eupex |
Type | 1 |
Type | Flange |
Continuous rated torque | 63000 Nm |
Outer Diameter | 660 mm |
Max. Speed | 1200 rpm |
Material | Grey cast iron (GG) |
Version | Part 1 |
Size | 660 |