
€4,647.72/ pieceexcl. VAT
€5,623.74incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 2+3 |
Series | N-Eupex |
Type | 2+3 |
Type | Flange |
Continuous rated torque | 49000 Nm |
Outer Diameter | 610 mm |
Max. Speed | 1300 rpm |
Material | Grey cast iron (GG) |
Version | Part 2+3 |
Size | 610 |