
€21.87/ pieceexcl. VAT
€26.46incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 4 |
Series | N-Eupex |
Type | 4 |
Type | Flange |
Continuous rated torque | 28 Nm |
Outer Diameter | 58 mm |
Max. Speed | 9000 rpm |
Material | Grey cast iron (GG) |
Version | Part 4 |
Size | 58 |