FLENDER

FLENDER Coupling Flange N-Eupex Size 520 Part 10 Flange Bore 10xM24

  • ERIKS:14155993
Image 1
Save to list

€3,428.90/ pieceexcl. VAT

€4,148.97incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
10
Series
N-Eupex
Type
10
Type
Flange
Continuous rated torque
32400 Nm
Outer Diameter
520 mm
Max. Speed
1500 rpm
Material
Grey cast iron (GG)
Size
520