
€1,998.43/ pieceexcl. VAT
€2,418.10incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 2+3 |
Series | N-Eupex |
Type | 2+3 |
Type | Flange |
Continuous rated torque | 19000 Nm |
Outer Diameter | 440 mm |
Max. Speed | 1800 rpm |
Material | Grey cast iron (GG) |
Version | Part 2+3 |
Size | 440 |