
€1,995.78/ pieceexcl. VAT
€2,414.89incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 2+3 |
Series | N-Eupex |
Type | 2+3 |
Type | Flange |
Hub length | 180 mm |
Continuous rated torque | 19000 Nm |
Outer Diameter | 440 mm |
Max. Speed | 1800 rpm |
Material | Grey cast iron (GG) |
Weight | 99.5 kg |
Version | Part 2+3 |
Size | 440 |
Standard | DIN ISO 21940-11 |