FLENDER

FLENDER Coupling Flange N-Eupex Size 440 Part 10 Flange Bore 10xM20

  • ERIKS:14155951
Image 1
Save to list

€2,252.42/ pieceexcl. VAT

€2,725.43incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
10
Series
N-Eupex
Type
10
Type
Flange
Continuous rated torque
19000 Nm
Outer Diameter
440 mm
Max. Speed
1800 rpm
Material
Grey cast iron (GG)
Size
440