
€953.80/ pieceexcl. VAT
€1,154.10incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 2 |
Series | N-Eupex |
Type | 2 |
Type | Flange |
Continuous rated torque | 14000 Nm |
Outer Diameter | 400 mm |
Max. Speed | 2000 rpm |
Material | Grey cast iron (GG) |
Version | Part 2 |
Size | 400 |