FLENDER

FLENDER Coupling Flange N-Eupex Size 400 Part 10 Flange Bore 10x22mm

  • ERIKS:14155929
Image 1
Save to list

€1,914.65/ pieceexcl. VAT

€2,316.73incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
10
Series
N-Eupex
Type
10
Type
Flange
Continuous rated torque
14000 Nm
Outer Diameter
400 mm
Max. Speed
2000 rpm
Material
Grey cast iron (GG)
Size
400