FLENDER

FLENDER Pin coupling, N-Eupex Series, Type 2+3, Grey cast iron, 350mm Outer Dia, 140mm Hub LG, 5WB20-0AA0

  • ERIKS:14155897
Image 1
Save to list

€1,287.60/ pieceexcl. VAT

€1,558.00incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
2+3
Series
N-Eupex
Type
2+3
Type
Flange
Hub length
140 mm
Continuous rated torque
10800 Nm
Outer Diameter
350 mm
Max. Speed
2400 rpm
Material
Grey cast iron (GG)
Weight
63 kg
Version
Part 2+3
Size
350
Standard
DIN ISO 21940-11