FLENDER

FLENDER Coupling Flange N-Eupex Size 350 Part 10 Flange Bore 9x22mm

  • ERIKS:14155906
Image 1
Save to list

€1,348.46/ pieceexcl. VAT

€1,631.64incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
10
Series
N-Eupex
Type
10
Type
Flange
Continuous rated torque
10800 Nm
Outer Diameter
350 mm
Max. Speed
2400 rpm
Material
Grey cast iron (GG)
Size
350