
€4,572.75/ pieceexcl. VAT
€5,533.03incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 32+10 |
Series | N-Eupex |
Type | 32+10 |
Type | Flange |
Hub length | 150 mm |
Continuous rated torque | 7100 Nm |
Outer Diameter | 315 mm |
Max. Speed | 2500 rpm |
Material | Grey cast iron (GG) |
Version | Part 32+10 |
Size | 315 |